Foot Pumps with PSI/Bar Gauge


£19.99 Inc VAT (20%)

See 2 Product Variants
£19.99

Description

This double foot pump is gauge-calibrated to 0-7 bar and 0-100 psi and fitted with an easy to read dial gauge. The all steel construction provides added strength, and the barrel is pressure-sealed. It has a sturdy anti-slip pedal and rubber feet, and is supplied with adaptors for airbeds, cycle valves and football.

Features and Benefits
• Constructed from high strength steel for overall product longevity
• Has been barrel pressure sealed to prevent any leakage
• Boasts and anti-corrosive finish
• Anti-slip rubber pedal to ensure optimum grip when pumping up your desired object

Typical Applications
• Ideal for use when inflating footballs, airbeds and bicycles

Notes
• Supplied with adaptors to allow you to pump up footballs, bicycles and airbeds

Feature Attributes

Connection Type:
Single clip-on
Capacity:
0 - 7 bar
Display Type:
Dial
Product Type:
Foot Pump
Additional Features:
Adaptors for airbed, cycle valves and footballs provided,,,,,
Units Read:
bar,
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome