Tyre Inflator & Power Bank with Work Light Rechargeable/12V

Order Code: ZT5362727S

£59.99 Inc VAT (20%)


Description

Rechargeable unit for portability and quick inflation anywhere, supplied with 12V plug for alternative power option when battery has run flat. Power bank with USB output 5V/2A ideal for charging mobile phones and portable devices.
Suitable for inflating tyres on cars, vans, 4x4s, motorcycles and bicycles. Maximum pressure 120psi. Pressure units psi, kPa, kg/cm and bar. Auto stop feature.
Airflow 0.68CFM 19L/MIN with an inflation time 0-30psi in 261sec (175/70/R13) Backlit LED digital display. 1W SMD LED worklight with strobe and SOS light.
Accessory kit includes 170mm extension tube with Schrader connection, Presta type adaptor, ball spike, inflatable adaptor, USB charging cable and storage bag.

See full description
Specifications for Tyre Inflator & Power Bank with Work Light Rechargeable/12V
  • Weight
    0.54kg
  • Battery
    2000mAh (x2)
  • MFR Part No.
    CTI140
  • Pressure Units
    Psi, kPa, kg/cm and bar