U.14L Valve Spring Tool

Order Code: ZT3297262S

£49.99 Inc VAT (20%)


Description

Spring-loaded, self-gripping 2-leg puller. Can be used for disconnecting battery terminals.
Min-Max width: 10-45mm.
Maximum pulling height: 60mm.
Max. pull: 0.5 tonnes.
Dimensions: 85 x 150 x 38mm.
Weight: 0.36kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome