1. Automotive/
  2. Automotive Accessories/
  3. Vehicle Floor Mats & Liners
Van Lining and Glue with Camper Kitchen
Hover to enlarge the image

Van Lining and Glue with Camper Kitchen


Select
See all variants from
£299.99

Inc VAT (20%)

See all variants from £299.99

Description unavailable

Feature Attributes

Material:

100% Polypropylene

MDF Thickness:

18 mm

Wardrobe Depth:

425 mm

Cupboard Height:

680 mm

Wardrobe Height:

1240 mm

Wardrobe Width:

835 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome