0
1
2

Dial Type Tyre Pressure Gauge

Order Code: ZT1120429X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1612%
50 +£5.8716%


Description

This push-on type pressure gauge is graduated in psi and bar up to a maximum of 64psi (4.5bar). The reading is held until the release button is pressed.

Specifications for Dial Type Tyre Pressure Gauge
  • Additional Features
    Push-on type
  • Weight Each
    125g
  • Display Type
    Dial
  • Max. Pressure Reading
    64psi
  • MFR Part No.
    JD3205J-A45
  • Product Type
    Tyre Pressure Gauge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome