FlowStop Universal Flow Stop Kit is a reusable system to keep fluids in and dirt & dust out of maintenance systems; maintaining a clean and safe workshop environment Ideal for use when flaring Brake Pipes The rubber material is silicone free and highly resistant to many chemicals, acids and other aggressive fluids Dimensions: 1-22mm Temperature Range: -25?C to +90?C Suitable for non-pressurised systems only Application Examples: Brake system maintenance: - Brake discs & pads - Brake calipers Injector repair / replacement etc. Includes: 6 x Micro plugs - 1 - 10mm 4 x Standard plugs - 5 - 22mm
Note: Image is for illustrative purposes only and may differ from the actual product