Special socket with specificdimensions for professional dismantling the axle nut. Damage/Jamming on the outer profile nut will beprevented due to the high accuracy of thefit. Application: C-MAX ENERGI 2014-2018 C MAX 2018-2019 FOCUS from 2018 KUGA from 2017 MUSTANG from 2015 CONNECT Mk2 and TURNEO CONNECT from 2017 Etc. For OEM no. Axle Nut Ford 2 216 529 (M22x1.5)
Technical specifications: Drive 1/2" + hexagon SW30 Profile hexagon SW31.5 mm Total length 50mm