A universal system for the removal and installation of Suspension Bushes, Bearings, Seals etcBy selecting the appropriate diameter sleeves, the bush / bearing / seal is Pressed, or Pulled by the action of turning the spindle nuts in opposing directions. Fully universal applications for Cars, LCVs HGVs etc, with a range of kit options to suit individual requirements.Press & Pull Sleeve Kits can be used in the following formats:As a stand alone set of toolsWith a standard workshop pressWith a Universal Press Frame (187000V2 or 18703500)With a Universal C Clamp (18780200 or 18780300)Can also be used with selected model specific Press Piece sets and in conjunction with optional hydraulic upgrade kitsAll components are available individually as spare partsWhen used in conjunction with components from 08780000, or 08797500, these kits allow application of up to 12 tons of hydraulic force which can be used to provide a controlled force in place of the manual or mechanical effort required when using 08780000 / 08797500Contents:- Hollow Ram Hydraulic Cylinder, Alignment washer and 2x extra-long heavy-duty spindles that are rated for use with the hydraulic ram. (Note: Standard 08780000 spindles are not rated for use with the 18782500 and / or 18792500 hydraulic ram)Cylinder: 8mm stroke