1. Automotive/
  2. Automotive Service & Shop Tools/
  3. Service & Shop Tools/
  4. Wheel & Tyre Tools

Load King Tyre Metal Stillage 2400 X 1500 1750mm


See all variants from
£1,699.99Inc VAT (20%)
See all variants from £1,699.99

Description

The CE Marked Load King Tyre Metal Stillage is specifically tailored for Tyre Manufacturers and Garages where its racking style design means the tyres can be stored in a way that the sizes and types can be easily read and easily accessed. The product has the capacity to organise items at multiple instances, where items can be stored and transported in modular configurations. The arrangement of the tyres on racks gives accurate quantity checks and produces an impressive view of the warehouse/industrial workspaces. The product is also ideal for any industry where lifting materials and equipment into hard-to-access places is a necessity.

The removable sides and tie bars mean the stillage is collapsible and can be stacked to save floor space when not in use. The stackable characteristic of the whole stillage enables utilization of space around the workplace, which therefore allows the operators to segregate and find required items together at the same place, saving time and money. The height of the stillage offers to store more goods at substantial heights for a long period of time, hassle-free. The frame is fitted with thick fork guides which allow steady handling by lifting trucks.

The design and manufacturing of the stillage are of premium British standards by allowing customer satisfaction and keeping in mind the different industrial environment. Its mild steel construction provides a rigid and robust platform to hold almost anything and ensure the security of the items stored on it. The whole frame is manufactured from 50 x 50 mm & 40 x 40 mm Square Hollow Sections, superior Grade S275JR Mild Steel, supplied by our quality-approved, reputable local UK steel stockholders. The product is ready to use on delivery and needs no assembly on-site as the manufactured stillage complies with different geometric characteristics (such as flatness, straightness, position, etc).

The load-carrying capacity of the stillage can be built according to special tyre sizes and the thickness of the stillage frame can be adjusted to bear the requirements. The stillage is mostly used for industries like Automobile, Aerospace, Heavy Engineering, Agricultural Equipment, etc. It is highly advised that prior to lifting, the weight of the loaded stillage should be measured and not exceed 75% of the rated capacity (critical lift) of the lifting truck.

CE Marked metal tyre stillages are a type of storage solution that is specifically designed for the safe and efficient storage of tyres. These stillages are typically made from durable metal materials and are equipped with features such as forklift guides, which allow them to be easily moved and transported using various types of material handling equipment. They are commonly used in tyre specialists, tyre manufacturers, and tyre sales environments, where they help to organize and store large quantities of tyres in a safe and efficient manner.

One of the key benefits of CE Marked metal tyre stillages is their durability. The metal construction and use of high-quality materials make these stillages resistant to damage and wear, ensuring that they can withstand the rigors of frequent use. They are also easy to clean and maintain, which helps to reduce the time and resources required for ongoing upkeep.

In addition to their durability, CE Marked metal tyre stillages are also highly efficient. They are designed to be easily stackable, allowing for convenient storage and transport when not in use. The inclusion of forklift guides allows for easy and efficient handling and transport using forklifts, improving the overall efficiency of tyre storage and handling operations.

Overall, CE Marked metal tyre stillages are a reliable and efficient solution for the storage of tyres. They offer a range of benefits, including durability, efficiency, and ease of maintenance, making them a popular

See full description