Pro Duster Telescopic Dusting Tool 150cm Each

Order Code: ZT2427779S

£21.99 Inc VAT (20%)


Description

Unger Pro Duster Telescopic Dusting Tool 70-150cm
The StarDuster Pro Duster for professional dust removal at heights
The three-piece StarDuster Pro Duster with telescopic handle is perfect for dusting at height. Its telescopic handle can be extended from 70 cm up to 150 cm. This way the StarDuster Pro Duster keeps dirt at a distance and protects the user. Its flexible head makes cleaning easier in hard-to-reach areas. The StarDuster Pro Duster comes with a disposable antistatic cover and can also be replaced with the StarDuster Pro Duster disposable cover (DS10Y).

Telescopic lambswool duster with bendable head
Telescopic handle extends from 70 to 150 cm for dusting high objects
Statically charged disposable sleeve grabs and retains dust
Includes 1 disposable sleeve
100 % polypropylene

See full description
Specifications for Pro Duster Telescopic Dusting Tool 150cm Each
  • Material
    Synthetic
  • Product Type
    Dusters & Flickers
  • Colour
    White
  • Size
    150cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome