Rectangular Velcro Tool


£14.99 Inc VAT (20%)

See all variants from £14.99

Description

The rectangular SYR Pal-O-Mine Rectangular Velcro Tool acts like an eraser on dirt, wiping surfaces clean with minimal effort, Pad-O-Mine is a revolutionary cleaning system for the hard to get at areas. Although especially useful on hard flooring that can often attract marks such as sports halls, entrances, hallways and storeroom floors, the pad also works very well on walls and tiling. The compatible pad is best when wet, and can be used on a variety of surfaces, including laminates, woods, ceramics and more.
Product Features - Can be used on a multitude of surfaces - Compatible with interchangeable handles for high-level cleaning - Velcro to make changing to a new sponge quick and easy - Minimises effort in cleaning tasks - Works like an eraser on dirt
Specification - Dimensions 100(W) x 186(L)mm - Material Plastic - Weight 96g

Feature Attributes

Material:
Eraser
Product Type:
Flat Mopping Systems

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome