Shot Blaster With Water Trap & Wheels


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

Pressurised tank for maximum power. Supplied with 2.4m rubber hose, five ceramic nozzles and in-line water trap for moisture-free grit blasting. Also includes bayonet air line coupling and airflow regulator. Accepts a variety of grits up to 700microns and is suitable for stripping rust and paint from wheels, chassis, panels and other corroded/painted surfaces.

Feature Attributes

Maximum Grit Consumption:
180 kg/hr
Grit Size:
700
Air Consumption:
Jun-25 ft³/min
Nozzle Size:
2, 2.5, 3, 3.5, 5mm
Operating Pressure:
60-125 psi
Inlet Size:
1/4in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome