Easy fitting and mounting of wheelsEspecially dedicated for cars with short axle tie with free turning brake disc without centering screwBolts are placed into the wheel bolt holesVery quick mounting without any threadFor wheel bolts M12 and M14Advantages:1. Free mounting of the wheel locking boltsThe full weight is resting on the centering bolts which allows for2. No risk of heavy wheels falling; decreasing the likelihood of injury to the operatorContents:1 x Fit up bolt M12 x 127.5 mm1 x Fit up bolt M14 x 127.5 mm2 x Replacement sleeve M12 x 27.8 mm2 x Replacement sleeve M14 x 27.8 mm1 x support