The Wheel Lifter easily raises the wheel for mounting and dismounting of medium and small wheels Push button on handle for easy one handed operation Four swivel wheels for easy movement of the trolley and low centre of gravity for stability against tipping Special handle shape provides a convenient point of grip and minimum interference during the mounting/ dismounting operation of the tyres Lowering brackets for easy loading of the wheel Light aluminium framePowered by two 12 V 12 Ah batteries with LED charge indicatorsSpecifications: Maximum Capacity: 60kg Run: 1180mm Max. wheel hub height: 1450mm Base Width: 725mm Base Depth: 720mm Vertical Acceleration: 0.10 - 0.14 m/s Batteries: 2 x 12V - 12Ah
Note: Image is for illustrative purposes only and may differ from the actual product