0
1
2
3
4
5

GO030 GEN2 Wheel Bearing Master Kit 62-85MM

Order Code: ZT4190970S

£1,449.99 Inc VAT (20%)


Description

Full assortment for correct removal and installation of compact bearing hub units on vehicles ranging from passenger cars to transporters.
The perfect set for all current bearing units with diameters of 62 - 85 mm.


Includes a threaded spindle M20 and nut, and a counter-pressure nut with pressure bearing for mechanical operation. For frequent use with large bearing units or badly corroded bearings, we recommend the optional 12-tonne hydraulic cylinder GO1012.


The special half shells grip behind the wheel hub during installation and press on the snap ring located directly on the bearing outer ring.


This prevents damage to the bearing and allows the snap ring to engage evenly.
The repair work can be performed directly on the vehicle.
Easy to use - significant time savings - no damage to the bearing.

Sizes and assignment of half shell sets (HSS)
Installation:
1 x HSS size 1 for Ø 62 mm
1 x HSS size 2 for Ø 66, 68 mm
1 x HSS size 3 for Ø 72, 75, 78 mm
1 x HSS size 4 for Ø 82, 85 mm

Removal:
1 x HSS for Ø 62, 66, 68, 72, 75, 78, 82, 85 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome