Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Bearing Housing Units
Pillow Blocks
UCPAE206 30MM Metric Housed Bearing
By NTN SNR
Order Code:
ZT1047481X
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Currently unavailable
Unavailable
GBP
89.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pillow-blocks/ucpae206-30mm-metric-housed-bearing/p/ZT1047481X
Add to quotation
View all Pillow Blocks
Description
Cast iron self lube unit plummer blocks. With two slotted holes for fixing.
Tags:
#BulkDiscount
Specifications
Specifications for UCPAE206 30MM Metric Housed Bearing
MFR Part No.
UCPAE206
Bolt Size
R1/8
Housing Material
Cast Iron
Bolt Hole Centres
76.2mm
Shaft Diameter
30
Shaft Centre Height
42.9mm
Alternative Number
SNP30
Temperature Range
-20 to 110°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome