6305-2Z/C3Metric Deep Groove Ball Bearings - Shielded ZZ
Hover to enlarge the image

6305-2Z/C3Metric Deep Groove Ball Bearings - Shielded ZZ

Order Code:
MPN:

25mm
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%
See all 6 variants |

Product Description

Deep Groove Metric Ball Bearings - Shielded

Shielded (2Z) bearings are fitted with two metal dust shields to prevent the ingress of dirt and foreign matter. 2RZ bearings are 2Z bearings fitted with two low friction seals. Deep groove ball bearings are versatile and robust in operation, they also require little maintenance. Deep groove ball bearings are the most widely used bearing type due to their simple design and suitability for high speeds.

Features and Benefits:
• Primarily intended for applications where the bearing inner ring rotates
• If the outer ring rotates there is a danger that grease may be lost from the bearing at high speeds


IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome