0
1
2
3

16B-1 British Std Roller Chain DIN8187 (5MTR)

Order Code: ZT1040951X

£54.99 Inc VAT (20%)

Currently unavailable

Description

Simplex Chain

Specifications for 16B-1 British Std Roller Chain DIN8187 (5MTR)
  • Pin Length (A+B)
    36.1mm
  • Inner Plates Height (F)
    21mm
  • Weight per metre
    2.71kg
  • Minimum Tensile Strength
    60kN
  • Number of Strands
    Simplex
  • Distance Between Inner Plates (E)
    17.02mm
  • ISO/ANSI Reference
    16B-1
  • Standards Met
    DIN8187
  • Pitch
    25.4mm
  • Product Type
    British Standard Roller Chain
  • Chain Length
    5m
  • Average Tensile Strength
    72.8kN
  • Roller Diameter (D)
    15.88mm
  • Pin Diameter
    8.28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome