Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Bakeware
I Bake Loaf Tin 280 x 155 x 65mm
By Pendeford
Order Code:
ZT4950755S
£4.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.49
0%
10 - 19
£4.31
4%
20 - 49
£4.13
8%
50 - 99
£3.95
12%
100 +
£3.77
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.49
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/bakeware/i-bake-loaf-tin-280-x-155-x-65mm/p/ZT4950755S
Add to quotation
View all Bakeware
Description
Pendeford I Bake Loaf Tin 280 x 155 x 65mm Non stick Dishwasher safe 0.4mm steel base
Tags:
#BulkDiscount
Specifications
Specifications for I Bake Loaf Tin 280 x 155 x 65mm
Product Type
Loaf Tin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome