Luxury Cake Drip Pink Chocolate Flavour 150g

Order Code: ZT4874392S

£6.59 Inc VAT (0%)
£6.995.5% off


Description

Add an extra layer of deliciousness to your baked creations and desserts with PME's luxury cake drip. Made with real cocoa, this chocolate-flavoured topping sauce is perfect for decorating and adding cake drips to achieve a melting look. The convenient squeeze bottle applicator lets you easily drizzle delicious chocolate directly onto your cake without the need for piping bags or messy melting chocolate. Ingredients - Vegetable Oils (Sunflower, Palm), Sugar, White Chocolate 10% (Whole MILK Powder, Sugar, Cocoa Butter), Whole MILK Powder, Whey Powder (MILK), Emulsifier (E322 (SOYA)), Flavourings, Antioxidant (Rosemary extract), Humectant (E422), Bulking Agent (E551), Water, Colours (E124, E122) Nutritional Info (per 100g) : Energy: 603 Kcal/Kj. Fat: 42. 6g, of which saturates: 8. 2g, Carbohydrates: 49. 8g, of which sugars: 49. 8g, Fibre: 0g, Protein: 5. 1g, Salt: 0. 3g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Luxury Cake Drip Pink Chocolate Flavour 150g
  • Product Type
    Cake Drip
  • Colour
    Pink
  • Weight
    150g