Famous for their unique three layers: a mint coating on the outside, then a crunchy layer inside, which is finished by a soft refreshing peppermint chewy caramel centre. Ingredients: Sugar, Glucose Syrup, Coconut Oil, Starch, Natural Mint Flavourings, Maltodextrin, Cocoa Butter, Thickeners (Gellan Gum, Cellulose Gum, Gum Arabic), Emulsifier (Sucrose Esters of Fatty Acids), Glazing Agent (Carnauba Wax) Nutritional Info (per 100g) : Energy: 1653kj/390kcal, Fat: 1. 9g, of which saturates: 1. 8g, Carbohydrates: 93g, of which sug, ars: 69g, Fibre: 0g, Protein: 0g, Salt: 0. 1g