Bar Blender 2.5L with Sound Enclosure

Order Code: ZT5533555S

£599.99 Inc VAT (20%)


Description

<p class="product-features-heading">Product features</p>class="product-features-list ng-star-inserted class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Capacity</span>2.5Ltr | 88oz class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Dimensions</span>547 (H) x 240 (W) x 306 (D) mm class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Material</span>Stainless Steel & Plastic class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Voltage</span>220/240V class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Weight</span>9kg class="ng-star-inserted"><span class="mr-1 ng-star-inserted">Colour</span>BlackMake cocktails smoothies or milkshakes with the Buffalo blender. The handy sound-dampening enclosure is perfect for areas where noise disruption is a concern - perfect for front-of-house use.<br><br>For added longevity the blender has a metal clutch ensuring durability - essential if you are blending regularly. Making it perfect for commercial use.<br><br>The Buffalo blender features a user-friendly digital control panel. This ensures it is easy to control and use - giving you the precision needed to produce the most consistent blends.<p></p>

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome