Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
/
Kitchen Appliances
/
Small Kitchen Appliances
/
Blenders & Accessories
KitchenAid Heavy Duty Stand Mixers 5.2L
By
Kitchenaid
Colour
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description unavailable
Feature Attributes
Product Type
:
Stand Mixer
Capacity
:
5.2 L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome