Crocker Low Bowl 165mm Brown

Order Code: ZT4874477S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%

Currently unavailable

Description

This attractive contrast brown bowl with a lighter, feature rim is part of the extensive APS Crocker range. Shallower than many bowls, this elegant item is suited to attractive starters and desserts which also feature a sauce which makes a plate impractical. Suitable for commercial dishwashing and microwaving, this extremely attractive melamine bowl is also unbelievably strong, meaning it can take almost endless hard usage. Also available in cream with a dark rim.

See full description
Specifications for Crocker Low Bowl 165mm Brown
  • Diameter
    165mm
  • Product Type
    Low Bowl
  • Colour
    Brown
  • Material
    Melamine