Flowerpot Bowl 60Mm Grey - Durable Melamine, Fun Presentation, Dishwasher & Microwave Safe

Order Code: ZT4874547S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

This 60mm grey flowerpot style bowl from APS is a fun and versatile addition to your bar and restaurant. Also available in grey or white, this strong and hardwearing melamine pot is an ideal way to serve sauces and other meal additions with a little bit of cheeky fun. This 'flowerpot' is suitable for use in the dishwasher and microwave and is guaranteed to raise a smile from your customers!

Specifications for Flowerpot Bowl 60Mm Grey - Durable Melamine, Fun Presentation, Dishwasher & Microwave Safe
  • Material
    Melamine
  • Diameter
    60mm
  • Colour
    Grey
  • Product Type
    Flowerpot Bowl