Frida Bowl 250mm Black

Order Code: ZT4862055S

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 +£35.145%


Description

Enhance the vibrancy of fresh dishes with the black and wood 250 (L) mm Frida bowl from APS. Finished with a smooth matte black exterior that contrasts beautifully with the light wood-effect interior, the subtle tones of this stylish bowl will ensure the colours in your dishes pop, for a fresh, crisp look. The minimalist colourway will also match any existing décor, allowing you to infuse your tables with a calm and uncluttered style without the need to redecorate. Crafted from lightweight yet incredibly durable melamine, it's tough too - able to endure multiple cycles in the dishwasher as well as the knocks and scrapes that come with everyday use.

See full description
Specifications for Frida Bowl 250mm Black
  • Diameter
    250mm
  • Finish
    Matte
  • Material
    Melamine
  • Colour
    Black