Measured Spirit Pourer 50ml

Order Code: ZT4851823S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Make drinks service that bit easier, with the Beaumont liquor pourer. The pourer accurately dispenses 50ml with each use and makes serving cocktails or mixed drinks easier. This 50ml limit not only ensures that drinks are correctly portioned, but helps to provide a cost-effective system that saves you money over time. The pourer is designed with an ergonomic spout that provides accurate and even pouring - making it ideal for reducing spillages. Made from plastic, the pourer is easy to clean and allows for regular use during busy periods of service without the worry of damage - helping to save you money on replacement purchases.

See full description
Specifications for Measured Spirit Pourer 50ml
  • Material
    Plastic
  • Capacity
    50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome