Tray Camtread Black - 457mm x 660mm

Order Code: ZT4853806S

£75.99 Inc VAT (20%)


Description

Camtread trays are the one-stop solution for fine meal service, guaranteeing durable, professional service time after time! The Camtread's long lasting fiberglass construction ensures easy maintenance and a crisp look even after years of fast paced tray service. The thick non-skid rubber surface does not wear away under commercial dishwashing, keeping dinnerware in place and providing safer handling. The rectangular shape of this Camtread solution is recommended for caterers and fine dining. Ensure your drinks and meals are securely delivered, time and time again!

See full description
Specifications for Tray Camtread Black - 457mm x 660mm
  • Product Type
    Tray
  • Colour
    Black
  • Shape
    Rectangular
  • Material
    Fiberglass