Brown Low Density Chopping Board 18 x 12 x 1in
Hover to enlarge the image

Brown Low Density Chopping Board 18 x 12 x 1in

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£44.990%
5 - 9£43.194%
10 +£41.398%

Product Description

GenWare Cutting Boards help your kitchen to stay hygienic and remove possible cross contamination during food preparation. Made from low density polyethylene, the boards are reliable and able to withstand the demands of any busy kitchen environment.
•Low density polyethylene construction
•GenWare colour coded cutting boards can help eliminate cross contamination and ensure food preparation complies with the food safety act of 1990
•Complies with HACCP food regulation
•Supplied with a free colour coded wall chart to help you conform with health and safety regulations
•Brown: vegetable products 45.7 x 30.5 x 2.5cm
Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications
Colour
Brown
Material
Low Density Polyethylene
Dimensions
18 x 12 x 1in, 45.7 x 30.5 x 2.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome