Tivoli Espresso Maker Aluminium


£51.99 Inc VAT (20%)
3.5% off

See 2 Product Variants
£51.99

Description


Description unavailable

Feature Attributes

Depth:
177 mm
Capacity:
0.31 L
Width:
103 mm
Height:
188 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome