Brown Sauce 40g (Pack of 72)

Order Code: ZT4869403S

£40.99 Inc VAT (0%)


Description

Tiptree grow a wide range of traditional English fruits and use them to make conserves and condiments in their nut-free factory by their farm. Following cherished recipes, Tiptree products are meticulously prepared without artificial colours or flavours. A rich fruity brown sauce using Tiptree's secret recipe, this thick sauce has a tangy but smoky flavour, and a real 'homemade' feel. Packaged in convenient single-portion jars, it's ideal for the dining table, room service, or the breakfast buffet. Ingredients - Tomatoes, Sugar, Treacle, BarleyMalt Vinegar, Wine Vinegar, Apples, Sultanas, Oranges, Citrus Fibre, Salt, Tamarind, Lemon Juice, Spices (Onion Powder, Chilli Powder, Ground Cinnamon, Ground Ginger, Ground Cloves) . Nutritional Info (per 100g) : Energy: 811KJ/191Kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 44g, of which sugars: 40g, Fibre: 0g, Protein: 0. 9g, Salt: 1. 4g.

See full description
Specifications for Brown Sauce 40g (Pack of 72)
  • Product Type
    Brown Sauce
  • Weight
    40g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome