Major Caribbean Mari Base 1.25L

Order Code: ZT4875363S

£29.99 Inc VAT (0%)


Description

The one ingredient with hundreds of uses. From creating dips to flavouring burgers, Major Mari Base is the ultimate way to create mouth-watering dishes. With direct flavour delivery so simple you'll be amazed at the results. This Caribbean mari base is made from a variety of spices and citrus fruits. It is perfect for adding bold flavour to chicken, salmon, steak, vegetables, fish, and kebabs. Each pack marinates approximately 83 servings. It is halal certified, suitable for vegans and vegetarians, and is allergen free. Ingredients - Water, red wine vinegar, sugar, salt, sunflower oil, grapefruit juice concentrate (3%), yeast extract, modified waxy maize starch, lemon peel (2. 5%), black pepper, allspice, onion powder, paprika, orange juice concentrate (0. 5%), cayenne pepper, acidity regulator (citric acid), garlic powder, clove, spice & herb, bay, preservatives (potassium sorbate & sodium benzoate) . Nutritional Info (per 100g) : Energy: 481KJ/114Kcal, Fat: 3. 8g, of which saturates: 1g, Carbohydrates: 18g, of which sugars: 14. 6g, Fibre: 0g, Protein: 2. 1g, Salt: 5. 5g. Storage - Ambient temperature.

See full description
Specifications for Major Caribbean Mari Base 1.25L
  • Flavour
    Caribbean
  • Product Type
    Mari Base
  • Volume
    1.25L