New Sweet Chili Dip Pots 25ml (00)

Order Code: ZT4875097S

£29.99 Inc VAT (0%)


Description

Heinz sweet chilli sauce dip pots are perfectly shaped, with a transparent cup, allowing customers to dip and dunk in the pot. They go really well with chicken wings, prawns and spring rolls, offering greater portion control and minimising waste. Each box contains 100 sweet chili dip pots, making them ideal for any restaurant, takeaway or food delivery service. Ingredients - Sugar, Water, Spirit Vinegar, Modified Cornflour, Garlic, Chillies, Red Peppers, Tomato Paste, Salt, Spice. Nutritional Info (per 100g) : Energy 796kj/187kcal, Fat 0. 1g, Saturated fat 0g, Carbohydrates 46g, -sugar 42g, Fibre 0g, Protein 0. 4g, Salt 1. 5g.

See full description
Specifications for New Sweet Chili Dip Pots 25ml (00)
  • Product Type
    Sauce Dip Pot
  • Volume
    25ml
  • Pack Type
    Box