Table Top Hot English Mustard 220ml (Pack of 8)

Table Top Hot English Mustard 220ml (Pack of 8)

Order Code: ZT4874835S

£20.99 Inc VAT (0%)


Description

Heinz table-top range is great for adding instant flavour and excitement to any plate. This 220ml squeezy table-top bottle of Heinz English hot mustard is very spicy with a sweet after taste. It is ideal served as a side condiment and goes perfectly with roast dinners, hotdogs and cold meats. Ingredients - Water, MUSTARD SEEDS 21%, Sugar, Spirit Vinegar, Salt, Malt Vinegar (From BARLEY), Spices, WHEAT Flour, Acid (Citric Acid), Stabiliser (Xanthan Gum), Flavouring, Pepper. Nutritional Info (per 100g) : Energy 710kj/169kcal, Fat 7. 4g, Saturated fat 0. 5g, Carbohydrates 17. 1g, -sugar 11. 4g, Fibre 0g, Protein 6. 4g, Salt 6. 3g.

See full description
Specifications for Table Top Hot English Mustard 220ml (Pack of 8)
  • Volume
    220ml
  • Product Type
    Hot English Mustard
  • Pack Quantity
    8
  • Type
    English Mustard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome