Tria 10-Piece Nesting Cookware Set Navy

Order Code: ZT4868366S

£179.99 Inc VAT (20%)


Description

Transform your kitchen into a well-organised and efficient space with tria 10-piece blue saucepan set. With multiple pieces included, this set contains everything you need to start cooking straightaway. Modern and efficient finish, these saucepans have an aluminium body that provides fast and uniform cooking. The inner and outer ceramic coating offers easy cleaning and makes them resistant to daily wear and tear. The lids come in two versions; made of tempered-glass with a silicone rim and made of polypropylene for storage. The interchangeable handle and lid knobs are made of a heat-resistant material that makes them safe for holding hot pans. What's more, the handle is removable for storage or dishwashing. These saucepans can be used on gas, electric, vitroceramic and induction hobs, as well as in the oven, refrigerator and freezer when you remove the handle.

See full description
Specifications for Tria 10-Piece Nesting Cookware Set Navy
  • Product Type
    Nesting Cookware Set
  • Colour
    Navy
  • Number of Pieces
    10
  • Material
    Ceramic
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome