Vanilla Complete Ice Cream Cold Mix Powder 2.5kg (Pack of 6)

Order Code: ZT4871869S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Comelle's high-quality, melt-in-the-mouth powder ice cream mix is made with skimmed milk powder from Lakeland Dairies family farms. The mix is simple to use, just add water, whisk and pour straight into a commercial ice cream freezer. With a delicious creamy taste, the shake mix is easily customisable with additional flavours and toppings. It also has a 24-month shelf life, so you can stock up without worrying about spoilage. Ingredients - Sugar, Skimmed Milk Powder, Vegetable Oil (Fully Hydrogenated Palm), Dextrose, Emulsifiers E471, E477, Stabilisers E407, E412, E415, Colour E160 (a), Flavouring. Nutritional Info (per 100g) : Energy: 2164kj/517kcal, Fat: 27g, of which saturates: 25g, Carbohydrates: 56g, of which sugars: 56g, Fibre: 0g, Protein: 12. 5g, Salt: 0. 45g. Storage Instructions - Ambient Storage.

See full description
Specifications for Vanilla Complete Ice Cream Cold Mix Powder 2.5kg (Pack of 6)
  • Flavour
    Vanilla
  • Product Type
    Ice Cream Cold Mix Powder
  • Weight
    2.5kg