Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Milk & Creamers
550g - 15483NE
By Nestle Coffee Mate
Order Code:
ZT3526368S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/milk-and-creamers/550g-15483ne/p/ZT3526368S
Add to quotation
View all Milk & Creamers
Description
Nestle Coffee Mate Original (Pack 550g) - 12561935
Tags:
#BulkDiscount
Specifications
Specifications for 550g - 15483NE
Pack Quantity
550g
Pack Type
Tub
Milk Type
Coffee Mate
Type
Hot Drinks
Drink Type
Milk & Creamer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome