Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Beverages
Chocolate Drinks
Gourmet 32% Dark Chocolate Powder 300g
By Poldermill
Order Code:
ZT4069613S
£5.99
Inc VAT (0%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/chocolate-drinks/gourmet-32-dark-chocolate-powder-300g/p/ZT4069613S
Add to quotation
View all Chocolate Drinks
Description
Poldermill Gourmet 32% Dark Chocolate Powder 300g NWT7948
Specifications
Specifications for Gourmet 32% Dark Chocolate Powder 300g
Type
Hot Drinks
Pack Quantity
300g
Drink Type
Topping
Flavour
Chocolate Powder
Pack Type
Tin