Jar 25g

Jar 25g

Order Code: ZT1729421SCopy

£2.29 Inc VAT (0%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

Nutella Spread Jars by Ferrero 64 x 25gThis famous Hazelnut spread with cocoa has become a popular way to start the day off. These mini jars are the perfect offering to customers for breakfast. Enjoy the first meal of the day with the unique taste of delicious Nutella on toast or even add to your Afternoon Tea selection. Ideal for use in cafes, hotels or restaurants as they are the perfect serving size. Free from artificial colours and preservatives. RSPO certified palm oil. Suitable for vegetarians. There are 64 mini jars in each catering box. Each mini jar is 25g.Nutella is above all about taste. The taste of an original recipe developed more than 50 years ago. Our secret ingredient - the one that makes Nutella so special - is the combination of savoir-faire, passion and care. Since the beginning, these have accompanied the preparation of Nutella for you and will continue to do so for ever. All this has been passed down from one generation to the next - starting in the backroom of the pastry shop founded in Alba (Italy) in 1944 by Pietro Ferrero - and has been raised to an industrial scale. An artisan-inspired production that we develop, preserve and of which we are extremely proud.CAREFULLY SELECTED INGREDIENTSWe choose only the freshest raw materials, which we select and combine to give our products the unmistakable taste that has made them unique since the very beginning. Nutella Jar 25g Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Jar 25g
  • Pack Quantity
    25g
  • Food Type
    Spreads
  • Type
    Food & Confectionery
  • Pack Type
    Jar
  • Product Type
    Nutella Spread Jar