Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Food & Beverages
Snacks & Sweets
Crisps & Snacks
Milk Chocolate Eclairs 150g
By Walkers
Order Code:
ZT5154075S
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crisps-and-snacks/milk-chocolate-eclairs-150g/p/ZT5154075S
Add to quotation
View all Crisps & Snacks
Description
Walkers Milk Chocolate Eclairs (Bag 150g) - 0401383
Tags:
#BulkDiscount
Specifications
Specifications for Milk Chocolate Eclairs 150g
Food Type
Sweets
Flavour
Eclairs
Pack Quantity
150g
Product Type
Chocolate & Confectionery
Pack Type
Bag
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome