Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Alchemy Open Sugar Bowl - 8oz
By Churchill
Order Code:
ZT4798733S
Qty of 6 for
£47.94
Inc VAT (20%)
£7.99 each
£55.74
13.5% off
6
Add to basket
This product must be ordered in multiples of 6
Get it in
5-6
working days
Available
GBP
47.94
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/alchemy-open-sugar-bowl-8oz/p/ZT4798733S
Add to quotation
View all Crockery
Description
Alchemy Open Sugar 8Oz
Tags:
#ReducedPrice
Specifications
Specifications for Alchemy Open Sugar Bowl - 8oz
Capacity
8oz
Product Type
Open Sugar Bowl
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome