Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Chelsea Nova Plate - 9" 4"
By Churchill
Order Code:
ZT4798652S
Qty of 24 for
£263.76
Inc VAT (20%)
£10.99 each
£287.76
8% off
24
Add to basket
This product must be ordered in multiples of 24
Get it in
5-6
working days
Available
GBP
263.76
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/chelsea-nova-plate-9-inch-4-inch/p/ZT4798652S
Add to quotation
View all Crockery
Description
Chelsea Nova Plate 9" 4
Tags:
#ReducedPrice
Specifications
Specifications for Chelsea Nova Plate - 9" 4"
Height
4in
Diameter
9in
Product Type
Plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome