Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Chelsea Oil/Vinegar Bottle 6oz
By Churchill
Order Code:
ZT4798765S
Qty of 6 for
£161.94
Inc VAT (20%)
£26.99 each
£167.94
3.5% off
6
Add to basket
This product must be ordered in multiples of 6
Get it in
5-6
working days
Available
GBP
161.94
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/chelsea-oil-vinegar-bottle-6oz/p/ZT4798765S
Add to quotation
View all Crockery
Description
Chelsea Oil/Vinegar Bottle 6Oz
Specifications
Specifications for Chelsea Oil/Vinegar Bottle 6oz
Capacity
6oz
Product Type
Oil/Vinegar Bottle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome