Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Deli-Crock 2.2L White Melamine
By U Group
Order Code:
ZT4782845S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 - 19
£8.99
10%
20 +
£8.49
15%
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/deli-crock-2-2l-white-melamine/p/ZT4782845S
Add to quotation
View all Crockery
Description
Deli-Crock, 2.2 Litres, White Melamine CA082
Tags:
#BulkDiscount
Specifications
Specifications for Deli-Crock 2.2L White Melamine
Material
Melamine
Product Type
Deli-Crock
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome