Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Seattle Grey Contour Shallow Bowl - 6oz
By Churchill
Order Code:
ZT4798722S
Qty of 12 for
£76.68
Inc VAT (20%)
£6.39 each
£89.88
14.5% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
76.68
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/seattle-grey-contour-shallow-bowl-6oz/p/ZT4798722S
Add to quotation
View all Crockery
Description
Seattle Grey Contour Shallow Bowl 6Oz
Tags:
#ReducedPrice
Specifications
Specifications for Seattle Grey Contour Shallow Bowl - 6oz
Product Type
Contour Shallow Bowl
Colour
Seattle Grey
Capacity
6oz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome