Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Stonecast Barley White Round Trace Plate - 21cm
By Churchill
Order Code:
ZT4798715S
Qty of 12 for
£155.88
Inc VAT (20%)
£12.99 each
£171.48
9% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
155.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/stonecast-barley-white-round-trace-plate-21cm/p/ZT4798715S
Add to quotation
View all Crockery
Description
Stonecast Barley White Round Trace Plate 21Cm
Tags:
#ReducedPrice
Specifications
Specifications for Stonecast Barley White Round Trace Plate - 21cm
Colour
Barley White
Product Type
Round Trace Plate
Diameter
21cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome