Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Stonecast Berry Red Lotus Bowl - 9"
By Churchill
Order Code:
ZT4798703S
Qty of 12 for
£239.88
Inc VAT (20%)
£19.99 each
£251.88
4.5% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
239.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/stonecast-berry-red-lotus-bowl-9-inch/p/ZT4798703S
Add to quotation
View all Crockery
Description
Stonecast Berry Red Lotus Bowl 9"
Specifications
Specifications for Stonecast Berry Red Lotus Bowl - 9"
Product Type
Lotus Bowl
Size
9in
Colour
Berry Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome