Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Crockery
Stonecast Berry Red Lotus Plate - 10"
By Churchill
Order Code:
ZT4798795S
Qty of 12 for
£227.88
Inc VAT (20%)
£18.99 each
£239.88
5% off
12
Add to basket
This product must be ordered in multiples of 12
Get it in
5-6
working days
Available
GBP
227.88
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/crockery/stonecast-berry-red-lotus-plate-10-inch/p/ZT4798795S
Add to quotation
View all Crockery
Description
Stonecast Berry Red Lotus Plate 10"
Tags:
#ReducedPrice
Specifications
Specifications for Stonecast Berry Red Lotus Plate - 10"
Product Type
Lotus Plate
Colour
Berry Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome