Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Kitchen Essentials
Dinner Napkins
Dinner Napkins Ply 40cm
By Swantex
2 Variants From
£52.99
Inc VAT (20%)
See 2 Product Variants
£52.99
Description
Description unavailable
Feature Attributes
Colour:
White
Size:
40 x 40 cm
Product Type:
Napkins
Material:
Paper
Length:
400 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome