Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Catering Supplies & Appliances
Disposables
Disposable Cups & Lids
12oz 35cl Hot Cup, Pack of 50 HVSWPA12V1
By Caterpack
Order Code:
ZT1549771S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
9.99
https://www.zoro.co.uk/shop/catering-supplies-and-appliances/disposable-cups-and-lids/12oz-35cl-hot-cup-pack-of-50-hvswpa12v1/p/ZT1549771S
Add to quotation
View all Disposable Cups & Lids
Description
Caterpack 12oz 35cl Hot Cup (Pack of 50) HVSWPA12V1
Tags:
#BulkDiscount
Specifications
Specifications for 12oz 35cl Hot Cup, Pack of 50 HVSWPA12V1
Pack Quantity
50
MFR Part No.
RY04210
Depth
465mm
Width
100mm
Height
425mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome